Rockwood Door Stop Kick Down, Brass - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
TheRockwood 461is a kick down door stop made of solid cast brass with rubber bumper. It has a unique assembly design that conceals the axle in the base.
PRICE
$167.85 Sold in packages of 3 / $55.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Kick Down |
| Interior or Exterior Use | Both |
| Package Quantity | 3 |
| Description | Door Stop |
| Color | Brass |
| Manufacturers Part Number | 461.10B |
| Grade | Standard |
| Brand | Rockwood |
Warranty
| Warranty | 1 yr |