This pistol grip air drill offers ergonomic comfort for steady control in a variety of applications, including automotive, basic maintenance, and light production.
Ingersoll Rand Industrial Pistol Grip Air Drill, 1/2" Chuck, 500 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$295.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
| Air Inlet | 1/4 in |
| Chuck Size | 1/2 in |
Product Details
| RPM | 500 rpm |
| CFM | 2.5 CFM |
| Variable Speed | Yes |
| Start Type | Trigger |
| Handle Type | Pistol |
| Side Grip Handle | No |
| Reversible | Yes |
| Material | Aluminum |
| Manufacturers Part Number | 7803RAKC |
| PSI | 90 psi |
| Brand | Ingersoll Rand |
Warranty
| Warranty | 1 yr |