Rockwood Dome Door Stop, Satin Chrome - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
TheRockwood 518door stop from Assa Abloy is a lightweight door solution with a base diameter of 1-1/2" and is easily installed with two screws.
PRICE
$68.25 Sold in packages of 3 / $22.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Dome Stop |
| Interior or Exterior Use | Both |
| Package Quantity | 3 |
| Description | Door Stop |
| Color | Satin Chrome |
| Manufacturers Part Number | 518.26D |
| Grade | Standard |
| Brand | Rockwood |
Warranty
| Warranty | 1 yr |