Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rockford

Model # :WBB1904030

MPN #: RLSW-70

Rockford RLSW-70 - 3" Lint Separators - 25" L X 25"W X 20" H - Steel

Product Description
Rockford RLSW-70 - 3" Lint Separators - 25" L X 25"W X 20" H - Steel

A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RLS series are lint separators to receive lint, buttons, and other waste coming from clothes washers and commercial Laundromats.
PRICE
$3,749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width25 in
Height20 in
Connection Size3 in

Product Details

TypeLint Separator
MaterialSteel
Connection StyleFemale NPT
Manufacturers Part NumberRLSW-70
BrandRockford