Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rockford

Model # :WBB3784177

MPN #: RSP-1000-G

Rockford RSP Grease Interceptor, 4" Threaded Inlet/Outlet, 1000 GPM

Product Description
Engineered for modern commercial kitchens, the RSP-Series Grease Interceptors offer a high-performance solution for trapping fats, oils, and grease (FOG). Every unit features a seamless, rotationally molded HDPE plastic tank that provides superior strength and corrosion resistance without the heavy weight of traditional steel. Designed for longevity and backed by a limited lifetime warranty, this collection ensures leak-proof durability and ultimate installation flexibility, allowing for either on-floor or flush-with-floor placement. Complete with gasketed removable covers, stainless steel hardware, and standard-sized internal fittings, the RSP-Series makes routine maintenance simple, efficient, and reliable.

Features:
  • Field adjustable risers
  • H-20 heavy traffic covers available
  • Corrosion Resistant Polyethylene
  • BABA Compliant
  • Made In America
  • Lighter Weight than Steel


PRICE
$18,505.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length124 in
Width51 in
Height57-1/2 in
Grease Weight Capacity5800 lbs
Inlet/Outlet Height37 in
Connection Size4 in

Product Details

TypeGrease Interceptor
MaterialHDPE
Manufacturers Part NumberRSP-1000-G
Gallons per Minute1000 gal/min
BrandRockford