Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rockford

Model # :WBB1904016

MPN #: RP-100

Rockford RP-100 - 4" Grease Interceptor - 621 LBS Capacity - 100 GPM - Steel

Product Description

A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RP Series is a Grease Interceptor W/External Flow Control fitting, designed and approved in accordance with PDI G-101. These are available from 4 gpm - 500 gpm. UPC/IAPMO approved.

PRICE
$6,179.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width34 in
Height32 in
Grease Weight Capacity621 lbs
Connection Size4 in
Inlet/Outlet Height26 in

Product Details

TypeGrease Interceptor
Gallons per Minute100 gal/min
MaterialSteel
Connection StyleNo Hub
Manufacturers Part NumberRP-100
BrandRockford

Compliance & Certifications

CertificationsUPC/IAPMO