Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rockford

Model # :WBB1904008

MPN #: RP-10

Rockford RP-10 - 2" Grease Interceptor - 42 LBS Capacity - 10 GPM - Steel

Product Description

A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RP Series is a Grease Interceptor W/External Flow Control fitting, designed and approved in accordance with PDI G-101. These are available from 4 gpm - 500 gpm. UPC/IAPMO approved.

PRICE
$799.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width15 in
Height13 in
Grease Weight Capacity42 lbs
Connection Size2 in
Inlet/Outlet Height9-1/2 in

Product Details

TypeGrease Interceptor
Gallons per Minute10 gal/min
MaterialSteel
Connection StyleNo Hub
Manufacturers Part NumberRP-10
BrandRockford

Compliance & Certifications

CertificationsUPC/IAPMO