Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rockford

Model # :WBB1903993

MPN #: RP-50-SS

Rockford RP-50-SS - 4" Grease Interceptor - 100 LBS Capacity - 50 GPM - Stainless steel

Product Description
Rockford RP-50-SS - 4" Grease Interceptor - 100 LBS Capacity - 50 GPM - Stainless steel

A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RP-SS SERIES is a new line of stainless steel grease interceptors that are inherently stronger and more durable polyethylene. The PDI- and IAPMO-approved series includes models for flow rates from 4 GPM to 100 GPM.
PRICE
$3,039.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width24 in
Height22 in
Grease Weight Capacity100 lbs
Connection Size4 in
Inlet/Outlet Height17-1/2 in

Product Details

TypeGrease Interceptor
Gallons per Minute50 gal/min
MaterialStainless steel
Connection StyleNo Hub
Manufacturers Part NumberRP-50-SS
BrandRockford

Compliance & Certifications

CertificationsPDI/IAPMO