Special Features:
- Hexagonal Outer Shape, Corrosion Resistant
- Connects Or Extends Threaded Rod
Weights & Dimensions
| Thread | 13 in |
| Size | 1/2-13 |
| Unit of Measurement | Inch ( Imperial) |
Product Details
| Country of Origin | Taiwan |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 50 |
| Description | Rod Coupling Nut |
| Manufacturers Part Number | RCS3 |
| Grade | 18-8 Stainless Steel |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | RoHS Compliant, ASME B18.2.2 |