This part is supplied by the original equipment manufacturer for use with Porter Cable, DeWALT and Black and Decker power tools. The ring is generally utilized to secure a component on a shaft. It is a standard hardware which will have multiple applications, make sure to check the diagrams of your model for the exact location. Keep in mind this high-quality part is made of durable metal and is sold individually. It is recommended to use snap-ring pliers to secure or remove this hardware. For Use With: Jet 6302 Type 1 Router 6302 Type 2 Router 6302 Type 3 Router 6302 Type 4 Router 635 Type ...
If space is at a premium in your shop, this is the bandsaw for you. With quick release blade tension, upper and lower ball bearing blade guides, an extra-large cast iron tilting table, and an easily adjustable LED work light - this well-equipped bandsaw has all the features you're used to on bigger bandsaws. Compact benchtop design allows for easy transport to different shop locations. Rigid steel stand allows bandsaw to transition from the benchtop to the floor. Reinforced steel base can be bolted to stand or work bench. 1/2 HP induction motor easily handles various cutting applications. ...
Tapping arms are the easiest way to help an employee do repetitious work. The ATM-27-1900 tapping arm's advantage is that is has an ergonomic design; this is to protect workers from injuries that tend to develop over time during repetitious work. What makes this pneumatic tapping tool different is that it has a double articulated arm to extend its reach to 75". The sturdy cast iron swing arm is connected to the base by means of a hardened and ground shaft that incorporates a leveling system. The twin parallel arms are made of heavy gage aluminum tubing that is effective at neutralizing ...
For Use With: Jet PM1300 (1791077CK) TEFC 1.75 HP 1Ph 115/230V Base Machine w/Canister Bag System PM1300 (1791086) Dust Collector-Canister Filter System Only PM1900 (1791075CK) 3HP 1PH Motor with Canister Filter System Dust Collector PM1900 (1791075BK) 3HP 1PH Motor with Filter Bag System Dust Collector PM1900 (1791076CK) 3HP 3PH Motor 230/460V With Canister Filter System Dust Collector PM1900 (1791086) Canister Filter System Only PM1300TX (BK) Dust Collector PM1300TX-BK (1791078K ) Dust Collector 1.75HP 30-Micron Bag Filter Kit PM1300TX-CK (1791079K) Dust Collector 1.75HP 2-Micron Bag ...