Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB3180015

MPN #: BRC1-10YD

Enespro® Roll Blanket, Class 1, 10 Yard Roll, Yellow/Orange

Product Description
Features:
  • Fabric/Material: Rubber
  • Electrically tested and marked per ASTM F2320
  • Type II, Class 1 - Max Use Voltage 7,500V AC/11,250V DC
  • Self extinguishing
  • Resistant to low temperatures (-40° F for 4 hours)
  • Made in the USA
Compliance
  • ASTM F2320
Product Care
  • DO NOT fold - Blankets can be rolled or stored flat


PRICE
$1,279.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30 lbs
Size10 Yards

Product Details

ClassClass 1
MaterialRubber
Package Quantity1
DescriptionClass 1 Roll Blanket
ColorMulti-colored
Manufacturers Part NumberBRC1-10YD
Gloves IncludedNo
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F2320