- Fabric/Material: Rubber
- Electrically tested and marked per ASTM D178
- Type II, Class 2 - Max Use Voltage 17,000V AC/25,500V DC
- Made in the USA
- ASTM D178
Weights & Dimensions
| Size | 25 Yards |
Product Details
| Class | Class 2 |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Class 2 Switchboard Matting |
| Color | Black |
| Manufacturers Part Number | AGSMC2-25 |
| Gloves Included | No |
| Brand | Enespro |
Compliance & Certifications
| Certifications | ASTM D178 |