Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopTough

Model # :WBB3208064

MPN #: ROCOF203.3mil

ShopTough Roll Off Liner Bag, Open Top, 3 Mil, 288"L x 96"W x 84"H, Black

Product Description
Black plastic liner for roll off container, Long side, open center to allow for easy insert. This is not a weight bearing bag. 3 mil thickness. Roll off container liners allow debris such as dust, dirt, contaminants, lightweight trash to be dumped into the container and be discarded into the landfill with better accuracy. Protect the roll off container from paint, chemicals, and other liquids, for future uses. Often used in waste clean up, these liners are strong, light weight and easy to lay in the container before use. These are accordion folded to allow for easy transport to site, and to easily open and lay open bag in roll off containers.

PRICE
$91.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length288 in
Width96 in
Height84 in
Size288 x 96 x 84

Product Details

Assembly RequiredNo
TypeRoll Off Liner Bag
ColorBlack
StyleOpen Top
LidNo
MaterialPlastic
Casters IncludedNo
Package Quantity1
Manufacturers Part NumberROCOF203.3mil
BrandShopTough