Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dehnco

Model # :WBB462580

MPN #: RS-5064

Dehnco Roll Stand for 50" Material Width, 300 Lbs Capacity, Black & White

Product Description
The single roll stand offers 50" width capacity and can be used with the RC and APN style cutters (cutters are optional). The unit is constructed of 1-1/2" 16 ga tubular steel and supports up to 300 lbs. A set of casters is available as an add-on to make roll stand mobile (Global# 412304/Part# D-9078).

PRICE
$335.95

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height30 - 45 in
Weight Capacity300 lbs
Max Material Width50 in

Product Details

TypeDispenser Stand
Mounting LocationStand
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberRS-5064
Roll Capacity1
BrandDehnco