Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tensator

Model # :WBB779414

MPN #: RB1-89-89-STD-NO-D4X-C-S

Rollabarrier® Retractable Belt Barrier, 7-1/2' Black/Yellow Belt, Black Wrinkle Post

Product Description
The patented Rollabarrier™ system is both portable & stable. Featuring two wheels which allow quick & easy movement of the posts.

Features and Benefits:

  • Wheeled base for easy movement of stanchion posts.
  • Nesting feature allows up to 4 posts to be moved together and saves up to 50% in storage space.
  • Design ensures easy set up and quick storage.
  • Can be configured to an unlimited number of lengths and positions.
  • Patented slow retract braking mechanism.
  • Locking belt receivers prevent accidental release.
  • 4-way connecting systems allows up to 3 other belts to be connected to a post.
  • 2 Year Limited Warranty.
This model can be returned up to 30 days after purchase only.

PRICE
$265.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
265.95
Buy 5+ units
249.95Save $16.00 (6%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight26 lbs
Belt Width2 in
Belt Length7-1/2 ft
Post Height38 in
Post Diameter2-1/2 in
Base Diameter13-1/2 in
Base Weight14 lbs

Product Details

Assembly RequiredNo
Belt MessageNo Message
WheelsYes
Belt Color FamilyBlack/Yellow
Manufacturers Part NumberRB1-89-89-STD-NO-D4X-C-S
Indoor/OutdoorIndoor
BrandTensator
TypeRolling Retractable Belt Barrier
SeriesRollabarrier
Post MaterialSteel
Belt MaterialNylon
Number of Belts1
Post Color FamilyBlack Wrinkle
Base StyleRound
Base Color FamilyGray
Package Quantity1
Base MaterialSteel
AttachmentStandard Receiver
Text Color FamilyNo Message

Warranty

Warranty2 yr

Compliance & Certifications

ADA CompliantNo