Stackbin® Roller Bearing Stackrack For 9"W x 18-3/4"D x 7-1/2"H Steel Bins, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Roller Bearing Stackrack For 9"W x 18-3/4"D x 7-1/2"H Bins - Gray
Roller Bearing Stackracks feature the same inter-locking, stackable design as the standard Stackrack with the addition of a roller bearing tray that allows for effortless pull-out access and restocking of containers. The roller bearing feature creates drawer like operation of bins and boxes and has a front retention lip to keep containers on the roller bearing tray. Stackracks and Roller Bearing Stackracks can be inter-stacked. Different size Stackracks can be inter-stacked through the use of adaptor covers. Constructed of 16 Gauge w/ 1" x 1/2" x 1/8" thick channel Spot Welded Steel.
Roller Bearing Stackracks feature the same inter-locking, stackable design as the standard Stackrack with the addition of a roller bearing tray that allows for effortless pull-out access and restocking of containers. The roller bearing feature creates drawer like operation of bins and boxes and has a front retention lip to keep containers on the roller bearing tray. Stackracks and Roller Bearing Stackracks can be inter-stacked. Different size Stackracks can be inter-stacked through the use of adaptor covers. Constructed of 16 Gauge w/ 1" x 1/2" x 1/8" thick channel Spot Welded Steel.
PRICE
$93.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/8 in |
| Depth | 15-5/8 in |
| Height | 7-1/2 in |
| Weight Capacity | 75 lbs |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Type | Roller Bearing Stackrack |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 1-3RR-GY |
| Brand | Stackbin |