Proto J553441-6BK 550S Series 34"W X 25"D X 41"H 6 Drawer Black Roller Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 450HS 34 Roller Cabinet - 6 Drawer, Black, 34L X 41H X 25D
Cubic inch capacity is 15,765. Made of 14, 16and 18gauge steel. Maximum weight capacity for each drawer is 125lbs. Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability. Heavy-duty locks with tubular key. Recessed aluminum extruded drawer pulls. 100% full extension drawers. Vinyl top and drawer liners included. 6x2 Poly casters - 700lbs./caster.
PRICE
$2,325.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 25 in |
| Height | 41 in |
| Caster Size | 6x2 in |
Product Details
| Type | Roller Cabinet |
| Color | Black |
| Series | 550S |
| Number of Drawers | 6 |
| Style | Bottom |
| Capacity | 15,765 in³ |
| Slide Type | Ball Bearing |
| Number of Shelves | 0 |
| Material | Steel |
| Manufacturers Part Number | J553441-6BK |
| Brand | Proto |
Warranty
| Warranty | Lifetime |