Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB3139835

MPN #: SPBT-1728

Detecto® Rolling Stainless Steel Baby Scale Cart

Product Description
Detecto® SPBT-1728 stainless steel rolling baby scale carts allow the weighing to come to the patient. A lower shelf with three height adjustments levels allows clinical staff to store patient records and instruments aboard the cart, and the large top shelf is perfect for baby scales. Clinical grade 2.5 inch diameter heavy-duty rubolene locking wheels, a recessed top to keep items secure. Dimensions: 27.75 W x 16.75 D x 33.4 H inch (70.5 W x 42.5 D x 84.8 H cm). Assembly required.

Features:
  • Height-Adjusting Shelf
  • Locking Wheels
  • Stainless Steel
  • Assembly Required
PRICE
$669.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/4 in
Width16-3/4 in
Height33-3/8 in
Unit of Measurementlb., kg
Height RodN

Product Details

Assembly RequiredYes
TypeBaby Scale
ColorGray
WheelsYes
Operating Temperature35° - 95° F / 1.67° - 35° C
MaterialSteel
HandpostN
Package Quantity1
Battery Life Hours700
Manufacturers Part NumberSPBT-1728
Legal for TradeNo
BrandDetecto

Warranty

Warranty2 yr