Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3191066

Global Industrial™ Rolling Z-Rack Garment Storage Rack,63"L x 24"W x 68"H, Safety Orange Base

Product Description
✓ Heavy-duty Z-shaped base provides durability and stability
✓ 18-gauge steel construction for lasting durability
✓ Highly visible orange base for added safety

Keep garments neat, secure, and wrinkle-free with the Global Industrial™ Rolling Z-Rack. Made from durable 18-gauge steel, this garment rack is designed to securely hold large quantities of clothing without tipping or wobbling. It features an orange Z-shaped base for added stability and four non-marking casters, two of which are locking, for easy maneuverability throughout your facility. An ideal solution for department stores, retail stockrooms, dry cleaners, wholesalers, theaters, and more, this unit is easy to set up and can be nested for fast, compact storage. Limited 1-Year Warranty.

  • Tool-free assembly
  • Moves easily on 4" non-marking casters
  • Adjustable height provides content & application versatility
  • PRICE
    $119.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length63 in
    Width24 in
    Height68-1/8 in

    Product Details

    TypeZ Rack Garment Storage Rack
    ColorOrange
    StyleMobile
    FinishChrome Plated
    MaterialSteel
    LineSingular
    DescriptionRolling Garment Rack w/ Middle Bar
    Manufacturers Part NumberB3191066
    BrandGlobal Industrial

    Warranty

    Warranty1 yr