Econoco, Linea 30 in. W x 66 in. H Statuary Bronze Garment Rack with One Crossbar
Write a Review
|
Questions & Answers (0)
Product Description
Econoco's Linea Line of garment racks is attractive and durable. The statuary bronze finish provides a unique and modern look to any display. It's sleek design blends into the background to highlight garments with ease. Constructed of 1" square tubing, its overall dimensions are 66"H x 30"W x 20"L. It includes a 30 in. wide straight hangbar. The straight hang bar is easily exchanged for the optional Linea Curved Hangbar (LN2WCHB), sold separately. Levelers are included.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 30 in |
| Height | 66 in |
| Weight Capacity | 100 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | 1" Square Tubing |
| Description | Freestanding Linea Garment Rack with One Crossbar |
| Color | Brown |
| Manufacturers Part Number | LNE2W |
| Casters | No |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |