The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors. Use this add-on hangbar to increase the hanging capacity of your 41" wide Pipeline garment racks (PSBBADJWTE & PSBBCB1ADJWH). Constructed of heavy duty 1 1/4" diameter plumbing pipe in gloss white finish, this hangbar attaches easily using flywheels at both ends to attach securely to the garment rack.
Econoco, Pipeline 41 in. W x 1.25 in. H Gloss White Hangbar for Garment Rack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 41 in |
| Height | 1-1/4 in |
| Weight Capacity | 100 lbs |
Product Details
| Type | Pipeline Wall Units |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Description | Pipeline Hangbar for Garment Rack |
| Color | White |
| Manufacturers Part Number | PSAOHWH |
| Casters | No |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |