Model # :WBB1645860
MPN #: SIL18200
Silver Saver® Roll, 18"W x 200 Yd., White, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The kraft paper roll is uniquely formulated to prevent tarnish and corrosion of silver materials. The roll is made of bleached kraft coated with a chemical formulation that protects silver, gold and noble metals from tarnish by absorbing hydrogen sulfide and other elements in the environment. It ensures protection for up to 2 years.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 yd |
| Width | 18 in |
Product Details
| Type | Roll |
| Package Quantity | 1 |
| Color | White |
| Recyclable | No |