Model # :WBB44687
MPN #: VCI48WAX
Waxed VCI Paper, 30 lbs., 48"W x 200 Yd., 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The paper roll protects ferrous, non-ferrous and combination metals including steel, aluminum, iron, copper and zinc. Use this Volatile Corrosion Inhibiting (VCI) paper to cover or wrap metal parts or surfaces. This chemically treated paper continuously vaporizes creating an environment that blocks out rust, corrosion and oxidation. 1 ft² of VCI Paper for every 1 ft³ of packaging area is recommended. Wrap the roll around the item completely for maximum protection. The roll contains 200 yd long paper.
PRICE
$335.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 yd |
| Width | 48 in |
| Basis Weight | 30 lbs |
Product Details
| Type | Rolls |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Brown |
| Recyclable | Yes |