Blue Max® Liquid Rubber Waterproofer is a water-based, strong and highly adhesive elastomeric coating & sealant with 1200% elongation that moves with the surface to resist cracking & peeling. Blue Max® is ideal for waterproofing above & below grade foundations, basements, roofs, floors & more.
AMES BLUE MAX Liquid Rubber Waterproofer - Regular Grade 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Liquid Rubber Waterproofer |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | BLUE MAX Liquid Rubber Waterproofer - Regular Grade |
| Features | Non-Toxic, Eco-Friendly, Low VOC & Made in the USA |
| Color | Blue |
| Manufacturers Part Number | BMX5RG |
| For Use With | Multi-Surface Interior/Exterior Use. Top coat required for exterior applications |
| Brand | Ames |