Sure Seal 100 Acrylic Sealer, Clear Matte Finish 5 Gallon Pail 1/Case - CP1544M
|
Questions & Answers (0)
Product Description
Sure Seal 100 is 25% solids, matte finish non yellowing pure acrylic sealer designed to seal all types of decorative surfaces. Dries to slight gloss finish that will enhance masonry surfaces such as stamped concrete, overlays, acid stain, colored dyes, stone, exposed aggregate, Terrazzo, and other decorative finishes. Provides excellent concrete adhesion and UV protection to interior or exterior surfaces. Coverage rate of 150-200 sq. ft./gal.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 42.5 lbs |
| Size | 5 gal |
Product Details
| Type | Sealer |
| Capacity | 5 gal |
| Scent | Light Petroleum |
| Size Type | Pail |
| Finish | Flat |
| Package Quantity | 1 |
| Description | Acrylic Sealer, Matte |
| Color | Clear |
| Manufacturers Part Number | CP1544M |
| Brand | Sure Seal |