Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JL Industries

Model # :WBB764885

MPN #: RHDG-5WT

JL Industries Diamond Series Galvanized Roof Hatch - 48" W x 48" L

Product Description

R6 polyiso insulation in curb and cover help to reduce energy costs. Curb and cover are constructed of 14 gauge galvanized steel with weather-resistant white textured powder coat finish, 22 gauge cover liner and continuous EPDM gasket. Counterbalanced springs and locking hold-open arm allow single-handed operation of cover so that operator can maintain 3 points of contact with ladder. The indented Diamond Grip™ design secures the roofing membrane and backer rod for easier installation. Hardware is zinc-plated including inside and outside handles and padlock hasps. Tested to 50 psf wind uplift

PRICE
$2,449.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height14 in
Weight232 lbs
Overall Frame Height12 in
Rough Opening48 X 48 in
Door Height48 in

Product Details

TypeStandard
ColorWhite
Number of Latches1
Handle TypeExterior Handle W/Integral Padlock Hasp; Interir Handle W/Padlock Hasp
Number of Doors1
MaterialGalvanized Steel
Latch TypeHeavy-Duty Slam Latch
Number of Handles1
Manufacturers Part NumberRHDG-5WT
BrandJL Industries