Roof Top Expanded Metal Cage 8' X 12' X 4.5" , T-Rex8x12
Write a Review
|
Questions & Answers (0)
Product Description
Roof Top Expanded Metal Cage 8' X 12' X 4.5", T-Rex8x12
Reduce vandalism & theft of outside roof top commercial air conditioning compressor units with A/C Cage Guard. These durable cages are uniquely designed for quick and secure installations. Protects from thefts, vandalism, weather, & pets. Installation is quick and simple, assembles in 45 minutes with 3 people. Easy access for A/C service technicians. Patented cage design -- the top panel secures all side panels and allows for quick access and installation. Anti-separator bars prevent unlawful access, and locks with a vandal proof puck lock (Master Lock 6270). Puck Lock recessed hinge prevents and deters theft. Each cage has bolt down base plates for surface mounting. Includes Leveling Legs & Cage Security Bar for optional bolting directly to A/C unit base. Finish: Galvanized. Large inventory ready for quick delivery. Fast customization available.
Reduce vandalism & theft of outside roof top commercial air conditioning compressor units with A/C Cage Guard. These durable cages are uniquely designed for quick and secure installations. Protects from thefts, vandalism, weather, & pets. Installation is quick and simple, assembles in 45 minutes with 3 people. Easy access for A/C service technicians. Patented cage design -- the top panel secures all side panels and allows for quick access and installation. Anti-separator bars prevent unlawful access, and locks with a vandal proof puck lock (Master Lock 6270). Puck Lock recessed hinge prevents and deters theft. Each cage has bolt down base plates for surface mounting. Includes Leveling Legs & Cage Security Bar for optional bolting directly to A/C unit base. Finish: Galvanized. Large inventory ready for quick delivery. Fast customization available.
PRICE
$4,729.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 96 in |
| Depth | 144 in |
| Height | 54 in |
| Weight | 610 lbs |
Product Details
| Type | AC Protection Cage |
| Material | Steel |
| Description | Roof Top Expanded Metal AC Cage 8' X 12' X 65" |
| Color | Silver |
| Manufacturers Part Number | T-Rex8x12 |
| Brand | Encore Commercial Products |
Warranty
| Warranty | 1 yr |