Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eLEDing

Model # :WBB3128509

MPN #: EE-PL4m

2.5" - 3" up to 13' Black Outdoor Universal Metal Light Post Pole w/ Metal Rebar Cage

Product Description
An extendable (up to 13 ft.) classical Black Outdoor Universal Light Post, with 4 piece easy assemble design.  It's durable with extra powdered texture coating for elegance along with it's water and corrosive resistant metal tubing for a classy touch.  This sleek, black, 2.5 in. and 3 in. diameter inlet hole tube, adds a perfect finishing touch to your residential or commercial lighting needs. 

Features:
  • Made of durable galvanized metal.
  • Classical black texture
  • Easy to assemble (16 in. metal base rebar cage included)
  • Perfect for our solar lights and also good for any AC powered lights less than 25 lbs
  • Universal 2.5 in. and 3 in. diameter top fixture with inlet hole and side screws
  • Rust and weather resistant powder coating
  • Includes a top seal cover
  • The light fixture is not included
  • Includes 2-year warranty


PRICE
$325.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3 in

Product Details

Package Quantity1
ColorBlack
BrandeLEDing