Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321298

MPN #: 7079818268

DAP® Roof Waterproof Asphalt Filler & Sealant - 10.1 oz., Black - 7079818268 - Pkg Qty 12

Product Description
DAP® Roof Waterproof Asphalt Filler & Sealant - 10.1 oz., Black - 7079818268

Asphalt-based sealant for sealing roof gaps and joints, spotting shingles and repairing minor roof leaks. Forms a durable, flexible, weather-resistant and watertight seal. Can be used for both wet and dry applications.

PRICE
$93.60  Sold in packages of 12 / $7.80 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10.1 oz
Standard Pack Size12

Product Details

Manufacturers Part Number7079818268
DescriptionRoof Waterproof Asphalt Filler & Sealant
ColorBlack
BrandDAP Products