Tie Down Engineering Roofzone Ez-Stor Warning Line System- 4 Leg (4 Stanchions And Flag), Steel - 65016
Constructed with heavy-duty Pre-galvanized steel tubing and a clear coat finish, thus prevents reventing rusting from inside out. Legs and stanchion tube nest with carrying handle for compact transport and storage. Made In USA.
Tie Down Engineering Roofzone Ez-Stor Warning Line System- 4 Leg (4 Stanchions And Flag), Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 37 lbs |
Product Details
| Includes | 4 Stanchions and 100 Ft Pennants |
| Material | Steel |
| Package Quantity | 1 |
| Description | RoofZone Ez-Stor Warning Line System |
| Flag Size | 17" x 10-1/2" |
| Color | Gray |
| Manufacturers Part Number | 65016 |
| Brand | Tie Down |
Compliance & Certifications
| Certifications | This Product Meets Or Exceeds All Applicable OSHA Requirements |