Tie Down Engineering 60' Perimeter Warning Line Pennants-Danger Men Working, Yellow, Plastic/Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering 60' Perimeter Warning Line Pennants-Danger Men Working, Yellow, Plastic/Nylon - 10067
60' "Danger Men Working Above" Yellow Pennant for use with warning line system, features double stitch plastic over cord, exceeds OSHA requirements. 40 per master carton.
60' "Danger Men Working Above" Yellow Pennant for use with warning line system, features double stitch plastic over cord, exceeds OSHA requirements. 40 per master carton.
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Flag Height | 17 |
| Flag Width | 10-1/2 |
Product Details
| Flag Color Family | Yellow |
| Color | Yellow |
| Includes | 60 Ft of Pennants |
| Material | Plastic/Nylon |
| Package Quantity | 1 |
| Description | Perimeter Warning Line Pennants |
| Flag Size | 17" x 10-1/2" |
| Manufacturers Part Number | 10067 |
| Brand | Tie Down |
Compliance & Certifications
| Certifications | This Product Meets Or Exceeds All Applicable OSHA Requirements |