Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB54078

MPN #: AHLT-4848-3-43

Rotary Air Powered Hydraulic Scissor Lift Table AHLT-4848-3-43 48x48

Product Description

Utilize the efficiency of factory air to power this lift table. Simply connect to a 80 CFM & 80 PSI air supply (3/4" supply recommended), through a ½" NPT air line (adapter not included; includes #8-JIC male air input fitting), filter, regulator and lubricator and you now have the most efficient lift table manufactured. Features pneumatic upper travel limit switch, toe guards, internal brass velocity fuse, hinged maintenance prop, two button hand control and state-of-the-art precision pins and bearings.

PRICE
$5,899.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Lowered Height7 in
Raised Height43 in
Weight Capacity3000 lbs
Platform Width48 in
Platform Length48 in

Product Details

TypeSingle Scissor Lift Table
Lift TypeAir Powered Hydraulic
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberAHLT-4848-3-43
BrandVestil