Utilize the efficiency of factory air to power this lift table. Simply connect to a 80 CFM & 80 PSI air supply (3/4" supply recommended), through a ½" NPT air line (adapter not included; includes #8-JIC male air input fitting), filter, regulator and lubricator and you now have the most efficient lift table manufactured. Features pneumatic upper travel limit switch, toe guards, internal brass velocity fuse, hinged maintenance prop, two button hand control and state-of-the-art precision pins and bearings.
Rotary Air Powered Hydraulic Scissor Lift Table AHLT-4872-3-43 72x48
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,355.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 48 in |
| Lowered Height | 7 in |
| Raised Height | 43 in |
| Weight Capacity | 3000 lbs |
| Platform Width | 48 in |
| Platform Length | 72 in |
Product Details
| Type | Single Scissor Lift Table |
| Lift Type | Air Powered Hydraulic |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | AHLT-4872-3-43 |
| Brand | Vestil |