Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214469

MPN #: UNI-4848-4-BLU-230-1

Vestil™ Steel Lift Table, AC Powered, 1 Phase, 51-1/2"L x 48"W, 4000 lb. Capacity

Product Description
The single scissor lift & tilt table is designed to position containers within easy reach of assembly line workers and machine operators. The unique design reduces fatigue by minimizing repetitive bending and stretching required to obtain components from containers. This scissor table comes with a high lip on the tilt side which makes it ideal for parts transfer and assembly. The selector pedal allows the operator to lift while tilting, or tilt then lift. The motor is totally enclosed standard. Other standard features include: a two-button handheld control, integrated maintenance lock, pressure plated pump, pressure compensated flow valve, lowering valve, independent oil return, and an adjustable upward travel switch. Scissor table must be lagged to the floor.

Features:
  • Ergonomic design minimizes bending and twisting
  • Welded steel construction provides long lasting rugged use
  • 40 Degrees tilt angle offers better ergonomics and operator comfort
  • Platform end lip safely supports containers when tilted


PRICE
$3,709.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-1/2 in
Width48 in
Raised Height20 in
Weight Capacity4000 lbs
Weight730 lbs
Platform Width48 in
Platform Length48 in

Product Details

Assembly RequiredNo
TypeTilt Table
ColorBlue
Lift TypeElectric
Voltage230 V
ControlHand Operated
MaterialSteel
Phase1
Manufacturers Part NumberUNI-4848-4-BLU-230-1
Motor Horsepower2 HP
BrandVestil