Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
John Dow Industries

Model # :T9FB3784912

MPN #: HGC-30-D

JohnDow™ Diesel Caddy, 30 Gallon Capacity, Yellow

Product Description
Portable 30 gallon UL Listed steel container for unleaded gasoline, diesel, kerosene or mixed fuels. This storage caddy is constructed from heavy-duty, cast iron pump with carbon vanes. 2-way rotary pump siphons and dispenses, 1 gal. per every 12 revolutions. Fire screened vent/fill level gauge and filler neck. Features a dolly handle for east of transport. Grounded. 14"W x 22"D x 45"H. OSHA compliant. UL listed.

PRICE
$829.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width34 in
Height44 in
Weight165 lbs

Product Details

TypeCaddy
ColorYellow
Can TypeCaddy
Capacity30 gal
MaterialSteel
Package Quantity1
Manufacturers Part NumberHGC-30-D
Fuel TypeDiesel
BrandJohn Dow Industries

Warranty

Warranty1 Year yr

Compliance & Certifications

CertificationsUL Listed