- Replacement Rotary Hand Pump, UL Listed
Rotary Pump/UL Listed, JDI-35-UL
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JDI-35-UL |
| For Use With | Gas Caddy |
| Material | Steel |
| Description | Rotary Pump/Ul Listed |
| Brand | John Dow Industries |
Related Products
Designed for the professional automotive technician, these cart-style UL Listed steel diesel caddies are rigorously tested for leakage, rupture, stability, abuse and endurance. The easy-to-move caddy is also OSHA compliant with all safety guidelines for gas or diesel handling and comes in two manual pump options – gas (red) or diesel (yellow). For use with: Gas (red) Diesel (yellow) Biodiesel (yellow) Features: 30-gallon capacity steel tank Fill level gauge Internal filter system 4-way directional valve Heavy-duty locking rear wheels and locking front casters Ground wire and clamp 8′ PVC ...
The Oil Safe Premium Transfer Pump offers users advanced functionality for their lubrication needs. Features: - Ultra comfortable D-Handle grip design - 5 foot discharge hose - Fully serviceable pump internals via quick release body collar for maximum life - Premium materials of construction for maximum reliability - Unique Oil Safe pump non-return discharge valve that massively improves pump efficiency resulting in less effort and time required for oil top-ups. - Removable color-coded body collars in 10 different colors. - Highly efficient with approximately 12 strokes to the liter with ...
HPLC Can Spill Basin with 5-gallon spill capacity, polyethylene, translucent. The durable, polyethylene Spill Basin keeps work areas clean around the HPLC cans, and captures any leakage from HPLC inflow tubes. The basin provides additional protection from accidental "bumping" when cans are stored on the floor. Sized to accept Justrite's two and five-gallon poly disposal cans with a 12" (305mm) diameter, this leakproof basin makes cleanup easy and offers a spill capacity of up to five gallons in accordance with EPA requirements. The translucent color detects spills even at a distance. ...
30-Gallon Gas Caddy With Air Pump Features: 30-gallon steel tank, bright red, durable, chemical-resistant epoxy powder-coat finish Air motor uses quick-connect air supply Unleaded, kerosene, ethanol E85, diesel, and bio-diesel fuels Gas caddy and air motor Factory Mutual (FM) Approved, complies with OSHA guidelines 10" heavy-duty rear wheels and 5" locking front casters Integral filter system to filter pumped fluid in and out of the tank Filter elements available in 1, 10, and 30 micron Air Motor/Pump Approximate Flow: 7gpm @ 60 psi One gallon for every 12 revolutions 14 Gauge Steel Tank
Designed for the professional automotive service facility, this UL Listed steel diesel caddy is rigorously tested for leakage, rupture, stability, abuse and endurance. It is also OSHA compliant with all safety guidelines for diesel handling. For use with: Diesel Biodiesel Features: 25-gallon capacity steel tank UL Listed cast iron rotary pump 8" steel wheels Fill level gauge Fire-screened vent and filler neck Wide base for stability 8′ PVC suction/discharge hose with internal steel grounding wire Tank ground wire and clamp Decal set for content identification UL Listed Pump: This ...