Industrial Gold Rotary Screw Oil Filter For RS6, RS8, NK160 Airend
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | OF5 |
| Type | Airend Oil Filter |
| Description | Rotary Screw Airend Oil Filter |
| Color | Black |
| Brand | Industrial Gold |
Related Products
The Porter-Cable® Synthetic Blend Air Compressor Oil improves oil viscosity versus traditional mineral based oils. This air compressor oil offers better protection of internal pump parts by reducing wear and friction. The 1 gallon synthetic blend air compressor oil extends the air compressor pump life, especially during cold weather use.
Atlas Copco G15L-100 AP, 20HP, Oil-Injected Rotary Screw, 132 Gallon Tank Mount, 100PSI, 3PH 208/230/460V Atlas Copco's oil-injected rotary screw G15L-125 AP 208-230/460, 132 Gallon compressor is a powerful and reliable industrial rotary screw compressor for small and medium sized industries. The G15L-125 AP 208-230/460, 132 Gallon compressor is an Oil-Injected Rotary Screw, 208-230/460 volt Three phase unit with 132 Gallon Horizontal configuration. Built from high-quality components and materials, they provide a reliable source of high-quality air in temperatures up to 46°C/115°F. ...
Ingersoll-Rand Oil, Filters Start Up Kit, For SS5L5, 20100251 Ingersoll Rand offers All Season Select® start-up kits to provide improved protection. Each kit contains all the parts needed to correctly start up and maintain your compressor for the first year. The start-up kits provide everything you need for 2,000 hours of service between changes under normal operating conditions. Start-Up Kits Include (2) Quarts All Season Select® lubricant, our synthetic, all-temperature blend designed to increase efficiency, reduce wear and prevent carbon build-up (2) Replacement air filter elements ...
Atlas Copco's oil-injected rotary screw G15L-125 AP 208-230/460 compressor is a powerful and reliable industrial rotary screw compressor for small and medium sized industries. The G15L-125 AP 208-230/460 compressor is an Oil-Injected Rotary Screw, 208-230/460 volt Three phase unit with Floor Mount configuration. Built from high-quality components and materials, they provide a reliable source of high-quality air in temperatures up to 46°C/115°F. Features & Benefits: Reliability The G series is designed, manufactured and tested in accordance with ISO 9001, ISO 14001 and ISO 1217. The screw ...
The Porter-Cable® All Weather Oil provides better heat control resulting in less stress and longer pump life. The oil is an all weather blend for single and two stage air compressor pumps. The all weather oil has been factory tested and approved. This Port Cable prevents oil breakdown with additives that inhibit premature wear.