Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WB716145

MPN #: 5802S

Arrow Pneumatics 5802S, Electric Drain with Strainer, 2.5 GPM, 1/4" NPT, 1-Phase 115V

Product Description
Arrow Pneumatics 5802S 1/4" Electric tank drain with strainer can be installed on compressor tanks and receiver tanks. These units automatically drain water and contamination at set times. Benefits include increased tank life, maximizing air volume and increasing the life of tools and equipment.

Features:
  • Includes strainer
  • 230 PSI Max
  • UL and CE Approved
  • IP 65/NEMA 4 Protection
  • Interval time .05 – 45 min. adjustable
  • Discharge time .05 – 10 seconds adjustable
  • Manual override
  • LED Power indicator
  • Forged brass valve body
  • 6 Ft. Power cord
  • 1 Year Warranty
  • 2.5 GPM Discharge rate
  • Includes protective caps and O-rings for added protection and tamper resistance
PRICE
$119.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4 in
Width6-1/4 in
Height2-3/4 in
Air Connections NPT1/4 in

Product Details

Voltage115 V
Phase1
DescriptionElectric Drain with Strainer
ColorBlack & Brass
Manufacturers Part Number5802S
BrandArrow Pneumatics
Max Pressure230 psi

Warranty

Warranty1 yr