Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermate

Model # :WBB2227609

MPN #: 034-0226RP

Powermate Vx 034-0226RP Pressure Switch, 105-135 PSI, 4 Port with Bleeder

Product Description
Powermate Vx 034-0226RP Pressure Switch is a member of a large line of Powermate genuine replacement parts. A pressure switch is designed to regulate air pressure in the compressor. Replace a pressure switch with a new Powermate Vx Pressure Switch if the compressor motor is cutting out or not turning on at the proper PSI. Powermate is one of the world's leading brands of portable and standby electric generators, air compressors, water pumps, air tools, pressure washers, and accessories.

PRICE
$38.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-7/8 in
Width3 in
Height9-1/2 in
Weight1 lbs

Product Details

TypePressure Switch
MaterialMetal, Plastic
DescriptionPressure Switch
ColorBlack
Manufacturers Part Number034-0226RP
PSI105-135 psi
BrandPowermate

Warranty

Warranty1 Year Limited