The Powermate pressure switch is part of the large line of Powermate genuine replacement parts. A pressure switch regulates air pressure in the compressor. Replace a pressure switch with a new Powermate pressure switch if the compressor motor is cutting out or not turning on at the proper PSI.
Powermate Vx 034-0197RP Pressure Switch, 100-130 PSI, 4 Port with Bleeder
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 in |
| Width | 3 in |
| Height | 9-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Pressure Switch |
| Material | Metal, Plastic |
| Description | Pressure Switch |
| Color | Black |
| Manufacturers Part Number | 034-0197RP |
| PSI | 100-130 psi |
| Brand | Powermate |
Warranty
| Warranty | 1 Year Limited |