Federal Signal 225X-120R Rotating Light, 120VAC, Hazardous Location, Red
Write a Review
|
Questions & Answers (0)
Product Description
The new Federal Signal Electraray® Model 225X is a compact, economical rotating warning light designed for a variety industrial applications. This innovative dome design, with a single screw allows quick and easy access for inspection and relamping. The Federal Signal Electraray 225X features a silicone rubber gasket that provides a water-resistant seal between the dome and the black poly-coated base. The injection molded reflector rotates around a 25-watt lamp producing 90 flashes per minute. This red dome unit is UL listed for Class I, Division 2, Group A, B, C and D; Class II, Division 2, Groups F and G; and Class III. The Electraray 225X is ready to mount on a 1/2 pipe. The Electraray 225X design makes it a good choice for a multitude of indoor and outdoor applications. It is designed for permanent mounting where 120VAC, 50/60Hz is available. This particular light provides an effective means of supplementing audible signaling devices in hazardous environments. Federal Signal's affordable Electraray rotating warning light is specifically designed for use in hazardous locations or where corrosive materials are present. 5 Year Limited Warranty.
PRICE
$459.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-1/2 in |
| Weight | 2 lbs |
| Diameter | 5-2/4 in |
Product Details
| Lamp Life Hours | 200 hr |
| Color | Red |
| Operating Temperature | -40F to 104F |
| Mounting Location | 1/2" Pipe |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | Incandescent |
| Description | Rotating Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 225X-120R |
| Operating Current | 0.22 |
| LED Color Family | Red |
| Brand | Federal Signal |