GKS Perfekt® 6-11456 Rotating Multi-Directional Machine Dolly 2200 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
These dollies offer the ability to maneuver closely positioned heavy machinery in a multi-directional 360° axis, allowing loads to be moved in and out of confined spaces with ease. Multiple dollies can be used simultaneously under the machines support points for additional flexibility. Non-marking nylon swivel rollers are supported by heavy duty trunnion bearings for superior longevity. Textured rubber center padding provides additional gripping force. Durable steel construction has a scratch-resistant powder coat finish.
Note: When combining multiple Machine Dollies on a single load, the Total Load Capacity is the combined Capacity of each Dolly.
Note: When combining multiple Machine Dollies on a single load, the Total Load Capacity is the combined Capacity of each Dolly.
PRICE
$1,225.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-13/16 in |
| Width | 15 in |
| Height | 3-7/8 in |
| Weight Capacity | 2200 lbs |
| Weight | 33 lbs |
| Roller Diameter | 3-5/16 in |
Product Details
| Assembly Required | No |
| Type | Rotating Multi-Directional Machine Dolly |
| Color | Red |
| Number of Rollers | 3 |
| Swivel | Yes ° |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 6-11456 |
| Brand | GKS Perfekt |
Warranty
| Warranty | 5 Year |
Compliance & Certifications
| Certifications | ANSI/ASME |