GKS Perfekt® 3-10204 Machinery Roller Dolly Rigid Plates, Adj. Width Connector Bar 4400 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
GKS Perfekt® MACHINERY TRANSPORT ROLLER DOLLY
Roller Dollies Safely Move Loads up to 4400 Lbs.!
Transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching.
Rigid Plates with Adjustable-Width Connector model is ideal for straight-line movement. The two contact points are connected by an adjustable bar that keeps them parallel.
Note: When combining multiple Roller Dollies on a single load, the Total Load Capacity is the combined Capacity of each device.
Roller Dollies Safely Move Loads up to 4400 Lbs.!
Transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching.
Rigid Plates with Adjustable-Width Connector model is ideal for straight-line movement. The two contact points are connected by an adjustable bar that keeps them parallel.
Note: When combining multiple Roller Dollies on a single load, the Total Load Capacity is the combined Capacity of each device.
PRICE
$679.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/16 in |
| Width | 9-1/2 - 39-5/16 in |
| Height | 4 in |
| Weight Capacity | 4400 lbs |
| Weight | 27 lbs |
| Roller Diameter | 3 in |
Product Details
| Assembly Required | No |
| Type | Machine Transport Roller Dolly |
| Color | Red |
| Number of Rollers | 4 |
| Swivel | No ° |
| Material | Steel |
| Manufacturers Part Number | 3-10204 |
| Wheel/Roller Material | Nylon |
| Brand | GKS Perfekt |