Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GKS Perfekt

Model # :WB985511

MPN #: 6-10240

GKS Perfekt® 6-10240 Rotating Multi-directional Machine Dolly 8800 Lb. Cap.

Product Description
GKS Perfekt® ROTATING MULTI-DIRECTIONAL MACHINE DOLLY

Rotating Dollies Provide 360° Movement in Tight Spaces!

These dollies offer the ability to maneuver closely positioned heavy machinery in a multi-directional 360° axis, allowing loads to be moved in and out of confined spaces with ease. Multiple dollies can be used simultaneously under the machines support points for additional flexibility. Non-marking nylon swivel rollers are supported by heavy duty trunnion bearings for superior longevity. Textured rubber center padding provides additional gripping force. Durable steel construction has a scratch-resistant powder coat finish.

Note: When combining multiple Machine Dollies on a single load, the Total Load Capacity is the combined Capacity of each Dolly.

PRICE
$3,639.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/2 in
Width22-1/8 in
Height4-5/16 in
Weight Capacity8800 lbs
Weight121 lbs
Roller Diameter3-5/16 in

Product Details

Assembly RequiredNo
TypeRotating Multi-Directional Machine Dolly
ColorRed
Number of Rollers5
SwivelYes °
MaterialSteel
Manufacturers Part Number6-10240
BrandGKS Perfekt