Features:
- Unique dolly design works great when moving awkward heavy furniture
- Solid stamped steel construction provides top of the line durability
- Foam discs offer furniture protection
- Swivel casters roll smoothly with heavy loads
Weights & Dimensions
| Length | 10-3/4 in |
| Width | 12 in |
| Height | 2-3/4 in |
| Weight Capacity | 300 lbs |
| Weight | 4 lbs |
| Roller Diameter | 2 in |
Product Details
| Assembly Required | No |
| Type | Rotating Multi-Directional Machine Dolly |
| Color | Silver |
| Number of Rollers | 3 |
| Swivel | Yes ° |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LEG-D-12-4PK |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |