Bishamon® Rotating Ring Brake Kit For EZ Loader, 2"L x 2"W
Write a Review
|
Questions & Answers (0)
Product Description
EZ-BRK Rotating Ring Brake - Designed to control platform rotation by preventing uncontrolled or free spinning during operation. This braking system delivers smooth, precise, and controlled movement, allowing operators to safely position loads with accuracy. It enhances stability, improves handling efficiency, and supports safer operation when working with heavy or unevenly distributed loads.
PRICE
$569.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 |
| Height | 4 in |
| Weight | 3 lbs |
Product Details
| Type | Repair Kit |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | EZ-BRK |
| For Use With | Bishamon® EZ Loader |
| Brand | Bishamon |