Rotationally Molded Plastic Tray 33-1/2 x24-1/2x1-1/2 Gray
|
Questions & Answers (0)
Product Description
ROTATIONALLY MOLDED TRAYS
This long lasting tray is perfect for extreme industrial applications that standard plastic trays can't withstand. Tray is made of extra thick, rotationally molded plastic that resists rust, corrosion and provides high impact strength. Rounded corners for easy clean and safety. Straight sidewalls without rims retain contents. Note: Subtract 1/2" for interior dimension.
This long lasting tray is perfect for extreme industrial applications that standard plastic trays can't withstand. Tray is made of extra thick, rotationally molded plastic that resists rust, corrosion and provides high impact strength. Rounded corners for easy clean and safety. Straight sidewalls without rims retain contents. Note: Subtract 1/2" for interior dimension.
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-1/2 in |
| Width | 24-1/2 in |
| Height | 1-1/2 in |
| Size (L x W x H) | 33-1/2 x 24-1/2 x 1-1/2 in |
| Inside Length | 32-1/2 in |
| Inside Width | 24 in |
| Weight | 6 lbs |
Product Details
| Type | Tray |
| Color | Gray |
| Style | Rounded Corners |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | PBL-6 |
| Brand | Bayhead Products |