Bott Upper Storage Tray With Mat For Perfo-Tool Trolleys - For 47"H Trolleys
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6-5/8 in |
| Depth | 36-5/8 in |
| Height | 2 in |
Product Details
| Type | Upper Storage Tray |
| Description | Upper Storage Tray-for 47"H Trollies |
| Color | Gray |
| Brand | Bott |
Related Products
Extreme Tools RX Series RX552512RC-X 55" 12-Drawer Roller Cabinet with 150 lbs. slides provides even more storage capacity than the standard series. This professional quality tool box features 3 extra long drawers with internal support to provide strength and prevent warping or twisting. Patented self-latching, Quick Release drawer pulls attach across the drawer front - not just at the ends - providing a sturdier, more secure handle and keep drawers closed. Each drawer uses full-extension ball bearing slides that let you load 150lbs for drawers with single slides and 300lbs for drawers ...
Introducing MEGAMOD: Tool sets built around what you need and want. Each set has been individually curated to contain the right tools for the job, organized in the most efficient way possible. The ultimate master mechanics tool set is at your fingertips. Features: Comprehensive 614 piece set mix of mechanics hand tools including drive tools, sockets, bit sockets, wrenches, ratcheting wrenches, pliers and screwdrivers 90-tooth ratchet gear delivers a 4° swing arc to turn a fastener in tight confines 72-tooth ratcheting wrenches with a 5° swing arc with off-corner loading design ...
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. GWMSMBS02 is one of the wide collection of Modular Sets we offer that feature premium quality tools organized in sturdy foam storage trays. These chemical and solvent resistant trays are designed to fit in a wide range of tool storage systems, including our line of storage products. Foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the fine tools nests in a custom cutout that provides optimal ...
Gearwrench® MEGAMOD1331 is a 1,331-piece MEGAMOD mechanics tool set built for professional technicians needing a complete shop-ready setup. It includes ratchets, drive tools, sockets, impact products, wrenches, pliers, screwdrivers, Bolt Biter extraction tools, hammers, punches, chisels, tap and die tools, lighting, shop support equipment, and diagnostic tools. The set is organized in premium foam trays and includes a 52 in. rolling cabinet and hutch, side locker, 15" power tool side locker, 26 in. tool chest, 26 in. rolling cabinet, and diagnostic cart. 11-drawer rolling cabinet, ...
Introducing MEGAMOD: Tool sets built around what you need and want. Each set has been individually curated to contain the right tools for the job, organized in the most efficient way possible. The ultimate master mechanics tool set is at your fingertips. Features: Comprehensive 1024 piece set mix of mechanics hand tools including drive tools, sockets, bit sockets, impact sockets, ratcheting wrenches, combination wrenches, pliers, screwdriver, Bolt Biter™ extraction tools, and more 90-tooth ratchet gear delivers a 4° swing arc to turn a fastener in tight confines 72-tooth ...