Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bayhead Products

Model # :WB442549

MPN #: WT-53

Rotationally Molded Plastic Tray 53x33x3 Gray

Product Description
ROTATIONALLY MOLDED TRAYS
This long lasting tray is perfect for extreme industrial applications that standard plastic trays can't withstand. Tray is made of extra thick, rotationally molded plastic that resists rust, corrosion and provides high impact strength. Straight sidewalls without rims retain contents. Note: Subtract 1/2" for interior dimension.

PRICE
$165.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width33 in
Height3 in
Size (L x W x H)53 x 33 x 3 in
Inside Length52 in
Inside Width32 in
Weight17 lbs

Product Details

TypeTray
ColorGray
StyleStraight Sidewalls
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberWT-53
BrandBayhead Products