SCILOGEX Rotisserie Accessory, for 1.5ml x 48 Centrifuge Tubes Horizontal, 18900142
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 18900142 |
| For Use With | MX-RL-Pro |
| Description | Rotisserie Accessory - Horizontal |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
Features: Temperature control from 0 to 100°C Exchangeable blocks, for tube sizes 0.2 to 50 ml Precision contoured wells for uniform thermal transfer Material : Various
The GTR-HD Tube Rotator provides slow to vigorous mixing of your biological samples and solutions with advanced features you expect. Adjusting the speed and time are easily performed using the parameter adjustment knob on the front panel. A metal chassis and rotisserie-style tube holders provide a solid, robust design for years of worry free mixing. Swapping the included 50mL vertical holder is a breeze lift the retention lever on the left, angle the main housing on the right and lift out - replacing would be the opposite process. Both vertical "end over end" mixing and horizontal ...
The GTR-HD Tube Rotator provides slow to vigorous mixing of your biological samples and solutions with advanced features you expect. Adjusting the speed and time are easily performed using the parameter adjustment knob on the front panel. A metal chassis and rotisserie-style tube holders provide a solid, robust design for years of worry free mixing. Swapping the included 50mL vertical holder is a breeze lift the retention lever on the left, angle the main housing on the right and lift out - replacing would be the opposite process. Both vertical "end over end" mixing and horizontal ...
The GTR-HA Tube Rotator provides slow to vigorous mixing of your biological samples and solutions in a simple, lightweight and easy to use design. Simply turn on the power and adjust the speed using the analog dial for your desired level of mixing. The unit includes a rotisserie-style stainless steel platen and interchangeable tube holder clips for 1.5mL, 15mL & 50mL tubes. Features End over end motion/agitation Provides gentle and effective mixing of biological samples Adjustable speed range from 0 to 80 rpm Unit includes an assortment of twelve (12) 15mL, Twelve (12) 50mL and thirty-six ...
The MX-RD-E provides a gentle but effective mixing of biological samples in 1.5ml to 50ml micro tubes, used in a variety of applications including immune precipitations, prevention of blood coagulation, latex diagnostics, etc. Features: Compact bench saving design Circular rotating action, gives gentle but effective mixing Adjustable speed range of 0 to 80rpm Comes with disk and 12ea 1.5/15/50ml centrifuge tube clamps Can be used in cold rooms or incubators 2 Year Limited Warranty